Zoro Homepage

Elastomeric Tensioner, Steel

  • Mfr # 06011002

  • Zoro # G808449428


product price: $55.45
/ea

Key Features

Arm Length to Hard Position Hole
80 mm
Arm Length to Normal Position Hole
100 mm
Arm Length to End
112.5 mm
Insert Material
Rubber
Mounting Bolt Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06011002
Zoro #
G808449428
UPC #
-
Country of Origin
Switzerland

Dimensions

Arm Length to Hard Position Hole
80 mm
Arm Length to Normal Position Hole
100 mm
Arm Length to End
112.5 mm
Mounting Bolt Thread Size
M8
Arm Width
25 mm
For Belt Width
1 9/16 in
Idler Bolt Thread Size
M8
Size
SE 15

Details

Item
Elastomeric Tensioner
Insert Material
Rubber
Application
Chain and Belt Drives
Maximum Travel at 30 Degrees
50 mm
Maximum Operating Temperature
75 Degrees C
Maximum Travel at 20 Degrees
34 mm
Idler Hole System of Measurement
Metric
Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
Arm Rotation
30 Degrees
Housing Material
Steel
Minimum Operating Temperature
-40 Degrees C
Arm Material
Steel
Finish
Painted
Travel at Hard Position
40 N
Tension Force at Hard Position
170 N
Travel at Normal Position
50 N
Tension Force at Normal Position
135 N

Description

Elastomeric Tensioner, Application Chain and Belt Drives, Arm Length to End 112.5 mm, Arm Length to Hard Position Hole 80 mm, Arm Length to Normal Position Hole 100 mm, Arm Material Steel, Arm Rotation 30 Degrees , Arm Width 25 mm, Features Belt Elongation Compensation, Guiding and Vibration Damping, Quiet, Self-Retensioning, Finish Painted, For Belt Width 1 9/16 in, Housing Material Steel, Idler Bolt Length Not Applicable, Idler Bolt Thread Size M8, Idler Hole System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.