Zoro Homepage

Elastomeric Tensioner, Steel

  • Mfr # 06011007

  • Zoro # G808449503


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Idler Bolt Thread Size
M24
Arm Length to Hard Position Hole
200 mm
Minimum Operating Temperature
-40 Degrees C
Insert Material
Rubber
Arm Length to End
290 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06011007
Zoro #
G808449503
UPC #
-
Country of Origin
Switzerland

Dimensions

Idler Bolt Thread Size
M24
Arm Length to Hard Position Hole
200 mm
Arm Length to End
290 mm
Arm Length to Normal Position Hole
250 mm
Mounting Bolt Thread Size
M24
For Belt Width
5 1/8 in
Arm Width
80 mm
Size
SE 50

Details

Item
Elastomeric Tensioner
Minimum Operating Temperature
-40 Degrees C
Insert Material
Rubber
Arm Material
Steel
Housing Material
Steel
Arm Rotation
30 Degrees
Idler Hole System of Measurement
Metric
Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
Maximum Travel at 20 Degrees
86 mm
Maximum Operating Temperature
80 Degrees C
Application
Chain and Belt Drives
Maximum Travel at 30 Degrees
125 mm
Tension Force at Normal Position
4200 N
Travel at Normal Position
125 N
Tension Force at Hard Position
5220 N
Travel at Hard Position
100 N
Finish
Painted

Description

Elastomeric Tensioner, Application Chain and Belt Drives, Arm Length to End 290 mm, Arm Length to Hard Position Hole 200 mm, Arm Length to Normal Position Hole 250 mm, Arm Material Steel, Arm Rotation 30 Degrees , Arm Width 80 mm, Features Belt Elongation Compensation, Guiding and Vibration Damping, Quiet, Self-Retensioning, Finish Painted, For Belt Width 5 1/8 in, Housing Material Steel, Idler Bolt Length Not Applicable, Idler Bolt Thread Size M24, Idler Hole System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.