Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tire Changer, 10-34 2/5 in W, 150 psi
- Mfr # RWC11EIB
- Zoro # G722738288
product price:Â
$
20,782.99
/ea
Key Features
Minimum Rim Width
10 in
Mount Type
Floor Mount
Phase
Single-Phase
Compatible Tire Type
Car Tires
Minimum Operating Air Pressure
115 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWC11EIB
- Zoro #
- G722738288
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Minimum Rim Width
- 10 in
- Maximum Rim Width
- 34 3/8 in
Details
- Mount Type
- Floor Mount
- Phase
- Single-Phase
- Compatible Tire Type
- Car Tires
- Minimum Operating Air Pressure
- 115 psi
- Power Source
- Electric
- Maximum Operating Air Pressure
- 150 psi
- Item
- R511 HD TIRE CHANGER, SPEC ORDER BEGINING IN NOV
- Power Source - old
- Electric
Description
R511 HD TIRE CHANGER, SPEC ORDER BEGINING IN NOV, Mount Type Floor Mount, Phase Single-Phase, Minimum Rim Width 10 in, Maximum Rim Width 34 3/8 in, Minimum Operating Air Pressure 115 psi, Maximum Operating Air Pressure 150 psi, Compatible Tire Type Car Tires, Power Source - old Electric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.