TireChanger, 145 psi, 16" Max W, Electric
- Mfr # ROT.CR200R0.202109
- Zoro # G224786541
product price:Â
$
11,805.99
/ea
Key Features
Minimum Operating Air Pressure
115 psi
Maximum Operating Air Pressure
145 psi
Phase
Single-Phase
Maximum Rim Outside Diameter
26 in
Features
Bead Seating, Integrated Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ROT.CR200R0.202109
- Zoro #
- G224786541
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Maximum Rim Outside Diameter
- 26 in
- Maximum Rim Inside Diameter
- 28 1/2 in
- Minimum Rim Outside Diameter
- 10 in
- Minimum Rim Inside Diameter
- 12 in
- Maximum Tire Diameter
- 52 in
- Maximum Rim Width
- 16 in
- Minimum Rim Width
- 5 in
- Fits Chest Size
- Bead Seating, Integrated Air
Details
- Item
- Tire Changer
- Minimum Operating Air Pressure
- 115 psi
- Maximum Operating Air Pressure
- 145 psi
- Phase
- Single-Phase
- Features
- Bead Seating, Integrated Air
- Includes
- Storage Cabinet
- Power Source
- Electric
- Voltage
- 110 V AC
- Power Source - old
- Electric
- Mount Type
- Floor Mount
- Compatible Tire Type
- Car Tires, Truck Tires
Description
Tire Changer, Mount Type Floor Mount, Phase Single-Phase, Minimum Rim Width 5 in, Maximum Rim Width 16 in, Minimum Operating Air Pressure 115 psi, Maximum Operating Air Pressure 145 psi, Compatible Tire Type Car Tires, Truck Tires, Power Source Electric, Features Bead Seating, Integrated Air, Includes Storage Cabinet, Maximum Rim Inside Diameter 28 1/2 in, Maximum Rim Outside Diameter 26 in, Maximum Tire Diameter 52 in, Minimum Rim Inside Diameter 12 in, Minimum Rim Outside Diameter 10 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.