Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # ARO16N002BL
- Zoro # G224176038
product price:Â
$
55,482.99
/ea
Key Features
Voltage
208 to 230V AC
Standards
ALI Gold Certified
Overall Width
290 1/8 in
For Alignment Wheelbase
2-Wheel: Upto 204 in, 4-Wheel: 81 to 168 in
Maximum Arm Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARO16N002BL
- Zoro #
- G224176038
- UPC #
- -
- Country of Origin
- China
- Item
- Vehicle Lift
- Voltage
- 208 to 230V AC
- Standards
- ALI Gold Certified
- For Alignment Wheelbase
- 2-Wheel: Upto 204 in, 4-Wheel: 81 to 168 in
- Lift Type
- 4-Post Alignment Lift
- For Lifting
- Car, Trucks
- Load Capacity
- 16,000 lb
- Includes
- 7000 lb Capacity Front Jack (Frame-Engaging Adapters, 9000 lb Capacity Rear Jack, Extensions and Polymer Pads)
- Distance Between Columns
- 226 1/2 in
- Color
- Red
- Features
- Dual-Function Sentinel Lock(TM), Variety of Adapter Extensions Included
- Power Source
- Electric
Dimensions
- Overall Width
- 290 1/8 in
- Maximum Arm Width
- 26 in
- Stowed Height
- 8 in
- Maximum Lift Height
- 79 in
- Overall Length
- 291 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 16,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 79 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Distance Between Columns 226 1/2 in, Features Dual-Function Sentinel Lock(TM), Variety of Adapter Extensions Included, For Alignment Wheelbase 2-Wheel: Upto 204 in, 4-Wheel: 81 to 168 in, For Maximum Wheel Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.