Vehicle Lift
- Mfr # XA14N102RD
- Zoro # G424176524
product price:Â
$
60,394.99
/ea
Key Features
Load Capacity
14,000 lb
Maximum Arm Width
26 in
Platform/Lift Arm Length
217 in
Features
Open Access From Front to Rear
Overall Width
92 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA14N102RD
- Zoro #
- G424176524
- UPC #
- -
- Country of Origin
- China
- Item
- Vehicle Lift
- Load Capacity
- 14,000 lb
- Features
- Open Access From Front to Rear
- For Alignment Wheelbase
- 2-Wheel: Upto 189 in, 4-Wheel: 80 to 169 in
- For Lifting
- Car, Trucks
- Standards
- ALI Certified
- Number of Lift Positions
- 14
- Power Source
- Electric
- Voltage
- 208 to 230V AC
- Color
- Red
- Maximum Operating Pressure
- 110 psi
- Includes
- (2) 7000 lb Rolling Jacks, (2) Turning Radius Gauges
- Minimum Operating Pressure
- 85 psi
Dimensions
- Maximum Arm Width
- 26 in
- Platform/Lift Arm Length
- 217 in
- Overall Width
- 92 1/8 in
- Stowed Height
- 11 in
- Maximum Lift Height
- 72 in
- Overall Length
- 283 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 14,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 72 in, For Lifting Car, Trucks, Standards ALI Certified, Features Open Access From Front to Rear, For Alignment Wheelbase 2-Wheel: Upto 189 in, 4-Wheel: 80 to 169 in, For Maximum Wheel Diameter Not Applicable, Includes (2) 7000 lb Rolling Jacks, (2) Turning Radius Gauges, Maximum Arm Width 26 in, Maximum Operating Pressure 110 psi, Minimum Operating Pressure 85 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.