Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # ARO22N100RD
- Zoro # G524176158
product price:Â
$
67,576.99
/ea
Key Features
Maximum Lift Height
74 in
Maximum Arm Width
26 in
Features
Dual-Function Sentinel Lock(TM), Open-Front Design, Single-Piece Runway Construction
For Alignment Wheelbase
2-Wheel: Upto 179 in, 4-Wheel: 63 to 165 in
Stowed Height
8 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARO22N100RD
- Zoro #
- G524176158
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- Features
- Dual-Function Sentinel Lock(TM), Open-Front Design, Single-Piece Runway Construction
- For Alignment Wheelbase
- 2-Wheel: Upto 179 in, 4-Wheel: 63 to 165 in
- Distance Between Columns
- 119 3/4 in
- Standards
- ALI Gold Certified
- Load Capacity
- 22,000 lb
- Power Source
- Electric
- Number of Lift Positions
- 3
- Color
- Red
- Voltage
- 208 to 230V AC
- For Lifting
- Car, Trucks
- Includes
- 15000 lb Capacity Rear Jack, 9000 lb Capacity Front Jack (Frame-Engaging Adapters, Extensions and Polymer Pads)
Dimensions
- Maximum Lift Height
- 74 in
- Maximum Arm Width
- 26 in
- Stowed Height
- 8 5/16 in
- Overall Length
- 272 3/4 in
- Overall Width
- 143 7/8 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 22,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 74 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Distance Between Columns 119 3/4 in, Features Dual-Function Sentinel Lock(TM), Open-Front Design, Single-Piece Runway Construction, For Alignment Wheelbase 2-Wheel: Upto 179 in, 4-Wheel: 63 to 165 in, For Maximum Wheel Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.