Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # SPO16N20TLBL
- Zoro # G724176309
product price:Â
$
36,530.99
/ea
Key Features
Maximum Lift Height
78 in
For Lifting
Car, Trucks
Distance Between Columns
126 15/32 in
Overall Height
198 in
Voltage
208 to 230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPO16N20TLBL
- Zoro #
- G724176309
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- For Lifting
- Car, Trucks
- Distance Between Columns
- 126 15/32 in
- Voltage
- 208 to 230V AC
- Standards
- ALI Gold Certified
- Color
- Blue
- Includes
- (2) 10 in Adapter Extensions, (4) 5 in Adapter Extensions, (4) Clip-On Rubber Adapter Pads, TA Thread-Up Adapter
- Load Capacity
- 16,000 lb
- Features
- Legendary "Double S" Column Design, True Symmetrical Lifting
- Power Source
- Electric
Dimensions
- Maximum Lift Height
- 78 in
- Overall Height
- 198 in
- Overall Width
- 161 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 16,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 78 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Distance Between Columns 126 15/32 in, Features Legendary In.Double S In. Column Design, True Symmetrical Lifting, For Maximum Wheel Diameter Not Applicable, Includes (2) 10 in Adapter Extensions, (4) 5 in Adapter Extensions, (4) Clip-On Rubber Adapter Pads, TA Thread-Up Adapter, Overall Height 198 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.