Vehicle Lift
- Mfr # SPO12N20MLBL
- Zoro # G724176491
product price:Â
$
17,455.99
/ea
Key Features
Overall Width
149 5/8 in
Color
Blue
For Lifting
Car, Trucks
Includes
(4) 3 1/2 in Adapter Extensions, (4) 5 in Adapter Extensions, RA Round Poly Adapter, Storage Rack, TA Truck Adapter
Voltage
208 to 230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPO12N20MLBL
- Zoro #
- G724176491
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- Color
- Blue
- For Lifting
- Car, Trucks
- Includes
- (4) 3 1/2 in Adapter Extensions, (4) 5 in Adapter Extensions, RA Round Poly Adapter, Storage Rack, TA Truck Adapter
- Voltage
- 208 to 230V AC
- Maximum Distance Between Columns
- 126 7/8 in
- Standards
- ALI Gold Certified
- Features
- Legendary "Double S" Column Design, True Asymmetric Lifting
- Power Source
- Electric
- Minimum Distance Between Columns
- 114 7/8 in
- Load Capacity
- 12,000 lb
- Lift Type
- 2-Post Alignment Lift
Dimensions
- Overall Width
- 149 5/8 in
- Overall Height
- 140 in
- Maximum Lift Height
- 78 1/8 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 12,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 78 1/8 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Features Legendary In.Double S In. Column Design, True Asymmetric Lifting, For Maximum Wheel Diameter Not Applicable, Includes (4) 3 1/2 in Adapter Extensions, (4) 5 in Adapter Extensions, RA Round Poly Adapter, Storage Rack, TA Truck Adapter, Lift Type 2-Post Alignment Lift
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.