Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # SM30N012BL
- Zoro # G724175920
product price:Â
$
53,412.99
/ea
Key Features
For Alignment Wheelbase
307 in
Maximum Lift Height
68 in
Voltage
208 to 230V AC
Maximum Arm Width
24 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM30N012BL
- Zoro #
- G724175920
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- For Alignment Wheelbase
- 307 in
- Voltage
- 208 to 230V AC
- Color
- Blue
- Features
- Dual-Function Sentinel Lock(TM), Hinged Ramp with Ramp Chock, Quiet Operation
- Load Capacity
- 30,000 lb
- Power Source
- Electric
- Standards
- ALI Gold Certified
- For Lifting
- Car, Trucks
- Lift Type
- 4-Post Alignment Lift
Dimensions
- Maximum Lift Height
- 68 in
- Maximum Arm Width
- 24 in
- Overall Width
- 150 1/16 in
- Overall Length
- 40 1/2 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 30,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 68 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Features Dual-Function Sentinel Lock(TM), Hinged Ramp with Ramp Chock, Quiet Operation, For Alignment Wheelbase 307 in, For Maximum Wheel Diameter Not Applicable, Lift Type 4-Post Alignment Lift, Maximum Arm Width 24 in, Overall Height Not Applicable, Overall Length 40 1/2 in, Overall Width 150 1/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.