Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # SPOA10N21M0BK
- Zoro # G124176268
product price:Â
$
11,351.99
/ea
Key Features
Voltage
208 to 230V AC
Overall Width
151 7/8 in
Maximum Lift Height
81 1/2 in
Features
All-Vehicle (AV) Lift Arms, Legendary "Double S" Column Design, True Asymmetric Lifting
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPOA10N21M0BK
- Zoro #
- G124176268
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- Voltage
- 208 to 230V AC
- Features
- All-Vehicle (AV) Lift Arms, Legendary "Double S" Column Design, True Asymmetric Lifting
- Color
- Black
- Includes
- (2) Sets of 3-1/2 in and 5-1/4 in Stackable Adapter Extensions with Storage Rack, Round Adapters, Truck Adapters
- Minimum Distance Between Columns
- 107 1/8 in
- For Lifting
- Car, Trucks
- Load Capacity
- 10,000 lb
- Standards
- ALI Gold Certified
- Maximum Distance Between Columns
- 121 3/4 in
- Power Source
- Electric
- Lift Type
- 2-Post Alignment Lift
Dimensions
- Overall Width
- 151 7/8 in
- Maximum Lift Height
- 81 1/2 in
- Overall Height
- 143 1/2 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 10,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 81 1/2 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Features All-Vehicle (AV) Lift Arms, Legendary In.Double S In. Column Design, True Asymmetric Lifting, For Maximum Wheel Diameter Not Applicable, Includes (2) Sets of 3-1/2 in and 5-1/4 in Stackable Adapter Extensions with Storage Rack, Round Adapters, Truck Adapters, Lift Type 2-Post Alignment Lift
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.