Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift System, 51 in L, 46 in W
- Mfr # MCHM219U100BK
- Zoro # G722738394
product price:Â
$
33,484.99
/pk of 2, $16,742.50/ea
Key Features
Color
Black
Lifting Actuator
Wireless
Minimum Lift Height
0 in
For Lifting
Heavy-Duty Truck
Overall Width
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCHM219U100BK
- Zoro #
- G722738394
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Lift Height
- 0 in
- Overall Width
- 46 in
- Overall Length
- 51 in
- Maximum Lift Height
- 74 in
- Length
- 51 in
Details
- Color
- Black
- Lifting Actuator
- Wireless
- Item
- Vehicle Lift System
- For Lifting
- Heavy-Duty Truck
- Includes
- Batteries
- Load Capacity
- 18.8 ton
- Lift Type
- Forked Mobile Column Lift
- Frame Material
- Steel
- Wire Color
- Black
Description
Vehicle Lift System, Load Capacity 18.8 ton, Frame Material Steel, Lifting Actuator Wireless, Minimum Lift Height 0 in, Maximum Lift Height 74 in, For Lifting Heavy-Duty Truck, Includes Batteries, Lift Type Forked Mobile Column Lift, Overall Length 51 in, Overall Width 46 in, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.