Vehicle Lift
- Mfr # SPOA10U21M5RD
- Zoro # G624175969
product price:Â
$
15,543.99
/ea
Key Features
Voltage
110V DC
Power Source
Electric
Overall Width
151 7/8 in
For Lifting
Car, Trucks
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPOA10U21M5RD
- Zoro #
- G624175969
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- Voltage
- 110V DC
- Power Source
- Electric
- For Lifting
- Car, Trucks
- Color
- Red
- Maximum Distance Between Columns
- 121 3/4 in
- Minimum Distance Between Columns
- 107 1/8 in
- Features
- All-Vehicle (AV) Lift Arms, Legendary "Double S" Column Design, Lifts equipped with Shockwave, True Asymmetric Lifting
- Includes
- (2) Sets of 3-1/2 in and 5-1/4 in Stackable Adapter Extensions with Storage Rack, Round Adapters, Truck Adapters
- Standards
- ALI Gold Certified
- Load Capacity
- 10,000 lb
Dimensions
- Overall Width
- 151 7/8 in
- Overall Height
- 149 1/2 in
- Maximum Lift Height
- 84 1/2 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 10,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 84 1/2 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Features All-Vehicle (AV) Lift Arms, Legendary In.Double S In. Column Design, Lifts equipped with Shockwave, True Asymmetric Lifting, For Maximum Wheel Diameter Not Applicable, Includes (2) Sets of 3-1/2 in and 5-1/4 in Stackable Adapter Extensions with Storage Rack, Round Adapters, Truck Adapters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.