Vehicle Lift System, 51 in L, 46 in W
- Mfr # MCHM419U100BK
- Zoro # G922738439
product price:Â
$
65,655.99
/pk of 4, $16,414.00/ea
Key Features
Load Capacity
38 ton
Overall Length
51 in
For Lifting
Heavy-Duty Truck
Maximum Lift Height
72 in
Lifting Actuator
Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCHM419U100BK
- Zoro #
- G922738439
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 51 in
- Maximum Lift Height
- 72 in
- Minimum Lift Height
- 0 in
- Overall Width
- 46 in
- Length
- 51 in
Details
- Load Capacity
- 38 ton
- For Lifting
- Heavy-Duty Truck
- Lifting Actuator
- Wireless
- Item
- Vehicle Lift System
- Lift Type
- Forked Mobile Column Lift
- Frame Material
- Steel
- Color
- Black
- Wire Color
- Black
Description
Vehicle Lift System, Load Capacity 38 ton, Frame Material Steel, Lifting Actuator Wireless, Minimum Lift Height 0 in, Maximum Lift Height 72 in, For Lifting Heavy-Duty Truck, Lift Type Forked Mobile Column Lift, Overall Length 51 in, Overall Width 46 in, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.