Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt

  • Mfr # 71259L

  • Zoro # G9179759


product price:  $2,308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Voltage
115 V
Includes
Forged Pipe Clamp, Plastic Case, (6) Precision Die Heads, ROFIX Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71259L
Zoro #
G9179759
UPC #
08414162033639
Country of Origin
Spain

Dimensions

Overall Length
23 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Rod Size
No Rod
Bolt Size
No Bolt
Overall Width
14.5 in
Maximum Bolt Size
2 in
Die Head Sizes
1/2 in to 2 in
Minimum Bolt Size
1/2 in
Dedupe to Minimum Compatible Pipe Size and Maximum Compatible Pipe Size
1/2 in to 2 in

Details

Item
Portable Pipe Threading Machine
Voltage
115 V
Includes
Forged Pipe Clamp, Plastic Case, (6) Precision Die Heads, ROFIX Adapter
Features
Portable
Tool Series
SUPERTRONIC 2000
Standards
73/23 ECC, 89392 EEC, 91368 EEC, EN 50144.2.9
Capacity
1/4" to 2"
Characteristics
Comes Equipped with A Full Set of 11-R Die Heads 1/2 in to 2 in
Switch Type
On/Off
Phase
Single-Phase
Through-the-Head Oiling
Yes
Power Source
Corded
Current
7.5 A
Compatible Die Head Type
11R
Reversible
Yes
Number of Die Heads
6
Power Output
1,010 W
Motor Type
Brush DC
Free Speed
25 RPM
Tool Weight
32 lb
Frequency
60 Hz
Machine Type
Portable Handheld Power Drive
Horsepower
1 11/32 hp
Kit Contents
Bare Tool
Thread Standard of Included Dies
NPT
Number of Speeds
2
Portability
Portable
Pump Type
Gear

Description

Portable Pipe Threading Machine, Compatible Die Head Type 11R, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, Current 7.5 A, Die Head Sizes 1/2 in to 2 in, Free Speed 25 RPM, Frequency 60 Hz, Horsepower 1 11/32 hp, Includes Forged Pipe Clamp, Plastic Case, (6) Precision Die Heads, ROFIX Adapter, Kit Contents Bare Tool, Machine Type Portable Handheld Power Drive, Maximum Bolt Size 2 in, Minimum Bolt Size 1/2 in, Motor Type Brush DC, Mount Type Handheld

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.