Zoro Homepage

Pipe/Sonde Locating Device, 12-39/64" L

  • Mfr # 69606

  • Zoro # G9180300


product price: $1,619.99
/ea
Free Shipping & Returns

Key Features

Type
Depth Reading, Active/Passive Modes, Lightweight
Overall Width
3 39/64 in
Overall Length
12 39/64 in
Features
Choice of Frequencies, Telescopic Function for Transport
Operating Temp.
32 Degrees to 104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69606
Zoro #
G9180300
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
3 39/64 in
Overall Length
12 39/64 in
Width
3 39/64 in
Length
12 39/64 in
Probe Size
12 1/2 in
Cord Length
3 ft
Height
26 13/32 in
Depth Reading
8 ft
Overall Height
26 13/32 in
Probe Length
12 1/2 in

Description

Pipe/Cable/Sonde Locator, Product Type Pipe/Cable/Sonde Locator, Number of Sonde Frequencies 2, Sonde Frequency 520 Hz, 650 Hz, 33 kHz, Display Size Not Applicable, Number of Line Trace Frequencies 4, Line Trace Frequency 512 Hz, 650 Hz, 33 kHz, Number of Power Frequencies 3, Power Frequency 60 Hz, Depth Reading 8 ft, Battery Type Rechargable, Number of Batteries Included 1, Application Locates Camera Heads, Compatible Manufacturer Model Number 69605, 69608, Cord Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.