Zoro Homepage

Power Threader

  • Mfr # 1000003387

  • Zoro # G213343274


product price: $2,452.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21.97 in
Minimum Compatible Pipe Size
1/4 in
Maximum Compatible Pipe Size
2 in
Includes
Pipe Clamp, Rocase 6414 with Insert for Supertronic 2000 E and Threading Dies, Rofix Adapter
Overall Height
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000003387
Zoro #
G213343274
UPC #
4004625536728
Country of Origin
Spain

Dimensions

Overall Length
21.97 in
Minimum Compatible Pipe Size
1/4 in
Maximum Compatible Pipe Size
2 in
Overall Height
5.51 in
Overall Width
4.37 in

Details

Item
Power Threader
Includes
Pipe Clamp, Rocase 6414 with Insert for Supertronic 2000 E and Threading Dies, Rofix Adapter
Thread Standard of Included Dies
BSPT
Power Source
Cordless
Includes Batteries
No
Reversible
Yes
Number of Die Heads
0
Machine Type
Portable Handheld Power Drive
Threading Equipment Included
Die Head

Description

Power Threader, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/4 in, Battery Capacity 4 Ah, Power Source Cordless, Includes Pipe Clamp, Rocase 6414 with Insert for Supertronic 2000 E and Threading Dies, Rofix Adapter, Includes Batteries No, Machine Type Portable Handheld Power Drive, Number of Die Heads 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.