Zoro Homepage

Repair Clamp, Reusable, Plastic

  • Mfr # 80007

  • Zoro # G9180221


product price: $36.29
/ea

Key Features

Type
Reusable
Gasket Material
Rubber
Pipe Size
1/2 in
Tube Size
1/2 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80007
Zoro #
G9180221
UPC #
767676800074
Country of Origin
United Kingdom

Dimensions

Pipe Size
1/2 in
Tube Size
1/2 in
Length
3 in
Fits Outside Dia.
0.84 in
For Maximum Copper Tube Size
1/2 in
For Pipe Size
1/2 in
For Maximum Outside Diameter
1/2 in
Overall Length
3 in

Details

Type
Reusable
Gasket Material
Rubber
Material
Plastic
Item
Repair Clamp
Number of Bolts
0
Temp. Range
32 Degrees to 185 Degrees F
Max. Pressure (PSI)
87
Outlet Connection
No
Minimum Operating Temperature
32 Degrees F
Gasket Coverage
Partial Coverage
Maximum Operating Temperature
185 Degrees F
Clamp Material
Plastic
Maximum Operating Pressure
87 psi
Features
Non-Toxic and Suitable for use with Metal, Multilayer, or Plastic Pipe, Repairs a Leaking Pipe, Repairs a Burst Pipe, Allows the Pipe to Function Under Normal Temperatures and Pressures Until Repair is Complete
Maximum Vacuum Pressure
87

Description

Repair Clamp, Clamp Material Plastic, For Maximum Copper Tube Size 1/2 in, For Maximum Outside Diameter 1/2 in, For Pipe Size 1/2 in, Gasket Coverage Partial Coverage, Gasket Material Rubber, Maximum Operating Pressure 87 psi, Maximum Vacuum Pressure 87, Number of Bolts 0, Overall Length 3 in, Maximum Operating Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.