Zoro Homepage

Repair Clamp, Reusable, Plastic

  • Mfr # 80012

  • Zoro # G9180249


product price: $40.59
/ea

Key Features

Type
Reusable
Gasket Material
Rubber
Pipe Size
3/4 in
Tube Size
3/4 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80012
Zoro #
G9180249
UPC #
767676800128
Country of Origin
United Kingdom

Dimensions

Pipe Size
3/4 in
Tube Size
3/4 in
Length
3 in
Fits Outside Dia.
0.84 in
Overall Length
3 in
For Maximum Copper Tube Size
3/4 in
For Maximum Outside Diameter
3/4 in
For Pipe Size
3/4 in

Details

Type
Reusable
Gasket Material
Rubber
Material
Plastic
Item
Repair Clamp
Temp. Range
32 Degrees to 185 Degrees F
Max. Pressure (PSI)
87
Number of Bolts
0
Outlet Connection
No
Maximum Operating Pressure
87 psi
Maximum Vacuum Pressure
87
Clamp Material
Plastic
Maximum Operating Temperature
185 Degrees F
Gasket Coverage
Partial Coverage
Minimum Operating Temperature
32 Degrees F
Features
Non-Toxic and Suitable for use with Metal, Multilayer, or Plastic Pipe, Repairs a Leaking Pipe, Repairs a Burst Pipe, Allows the Pipe to Function Under Normal Temperatures and Pressures Until Repair is Complete

Description

Repair Clamp, Clamp Material Plastic, For Maximum Copper Tube Size 3/4 in, For Maximum Outside Diameter 3/4 in, For Pipe Size 3/4 in, Gasket Coverage Partial Coverage, Gasket Material Rubber, Maximum Operating Pressure 87 psi, Maximum Vacuum Pressure 87, Number of Bolts 0, Overall Length 3 in, Maximum Operating Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.