Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROMAX Compact TT Compact Press Tool, For 3/8 in to 1-1/4 in ACR, Copper, PEX, Copper Ring PEX Pipe

  • Mfr # 1000002128

  • Zoro # G7808583


product price: $3,059.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
ACR, Copper, PEX, Copper Ring PEX
Compatible Pipe Size
3/8 in to 1-1/4 in
Cycle Time
3 sec
Series
ROMAX Compact TT
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000002128
Zoro #
G7808583
UPC #
-
Country of Origin
Germany

Dimensions

Compatible Pipe Size
3/8 in to 1-1/4 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/4 in
Minimum Compatible Tube Size - Copper
1/2 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
3/8 in
Maximum Compatible Tube Size - Copper
1 1/4 in
Overall Length
11 in

Details

Compatible Material Type
ACR, Copper, PEX, Copper Ring PEX
Cycle Time
3 sec
Series
ROMAX Compact TT
Voltage
18 V
Press Tool Type
Compact
Item
Press Tool
Crimping Force
4,270 lb
Includes
Charger (1000001656), (2) Batteries (1000001652 & 1000001653), Bare Tool
Battery Capacity
2 Ah
Features
Constant Force Technology Delivers Constant Pressing Force of 19kN Throughout Pressing Cycle, Brushless Motor, Pre-press Battery Check, Service Cycle Interval: 40,000 Cycles
Tool Weight
12 lb
Calibration Interval
40,000 Cycles
Pressing Capacities
1/2 in to 1 1/4 in
Battery Platform
18V Li-Ion
Handle Type
Inline

Description

Press Tool, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Crimping Force 4,270 lb, Jaws Included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Tool Series ROMAX Compact TT, Voltage 18 V, Press Tool Type Compact, Bare Tool / Battery Included Battery Included, Compatible Battery Brand ROTHENBERGER, Battery Platform 18V Li-Ion, Compatible Material Type ACR, Copper, PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.