Tube Clamp, Size 1.61in H, 1/2in x 1/2in

  • Mfr # CRA-212.7/12.7-ACT-GD-AS-U-W5-K-642012
  • Zoro # G4577417
product price: 
$
39.79
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Twin Clamp
Tube Size
1/2 in x 1/2 in
Height
1.61 in
Max. Pressure (PSI)
2000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRA-212.7/12.7-ACT-GD-AS-U-W5-K-642012
Zoro #
G4577417
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1/2 in x 1/2 in
Height
1.61 in
Width
2.09 in
Length
53 1/5 mm
Depth
1.5 in
Bolt Head Size
8 mm
Installed Height
44 mm
Overall Length
53 1/5 mm
Bolt Length
35 mm
For Maximum Outside Diameter
12 11/16 mm
Overall Width
53 1/5 mm
Overall Height
41 mm
For Strut Channel Width
41 5/16 mm
Wire Rope Length
53 1/5 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Strut Mount Twin Clamp
Max. Pressure (PSI)
2000
Includes
(2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
Insert Material
Polypropylene
Temp. Range (F)
-13 Degrees to 194 Degrees F
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Hardware Material
316 Stainless Steel
Minimum Operating Temperature
-13 Degrees F
Clamp Material
316 Stainless Steel
For Number of Lines
2
Includes Mounting Hardware
Yes
Mount Type
Rail-Mount
Clamp Type
Strut Mount Twin Assembly
Clamp Bore Style
Smooth
Maximum Operating Pressure
2,000 psi
Load Capacity
1,570 lb
Cushion Material
Polypropylene
Resistance Properties
Corrosion Resistant
System of Measurement
Metric
Maximum Operating Temperature
194 Degrees F
Series
Twin
Clamp Material Finish
Elastomer
Shell Material
316 Stainless Steel

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 12 11/16 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm

Ratings & reviews