Shop All Pipe & Tubing Cutters
Rothenberger
Tube Cutter, 1/4" to 1-5/8" Cutting Cap.
Mfr # 70021
Zoro # G9179926
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 1-5/8 in
- Cuts Aluminum, Copper, Stainless Steel
- Body Material Aluminum
- Includes (2) Spare Copper Cutting Wheels, Spare Cutter Wheel Stored In Handle, Foldaway Reamer
- Handle Material Plastic
Product Information
- Brand Rothenberger
- MFR # 70021
- Zoro # G9179926
- UPC # 767676700213
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 6 in |
Tool Length | 6 in |
Details
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Copper, Stainless Steel, Cutting Action Screw Feed, Tool Length 6 in, Body Material Aluminum, Blade Material Steel, Features Consistent Working Radius, Copper Wheels Stored in Handle for Cutting Stainless Steel Tube, Protected Screw Spindle that Prevents Dirt Ingress and Jamming, Handle Design Knob, Handle Material Plastic, Includes (2) Spare Copper Cutting Wheels, Spare Cutter Wheel Stored In Handle, Foldaway Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPFG9)
- T&S BRASS Stem Assembly (Ceramic, Hot) (012446-25)
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-4-304)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70015)
- ROTHENBERGER Tube Cutter, 1/8"-2-5/8" O.D. (70030)
- ROTHENBERGER Tube Cutter, 1/8" to 7/8" Cutting Cap. (70105)
- ROTHENBERGER Pipe Shears, 1-5/8" Cutting Cap. (52000)
- ROTHENBERGER Tube Cutter, Pipeslice 1, 1/2" (88807)
- ROTHENBERGER PEX Cutter, 1" Cutting Cap. (52005)
- ZORO SELECT Replacement Blade, Kwikcut(TM), For 4HL90 (2NYZ4)
- Rothenberger Pipe & Tubing Cutters