Shop All Pipe & Tubing Cutters
Rothenberger
Tube Cutter, 1/8" to 1-1/8" Cutting Cap.
Mfr # 70020
Zoro # G9179777
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-1/8 in
- Cuts Aluminum, Copper, Stainless Steel
- Body Material Aluminum
- Includes (2) Spare Copper Cutting Wheels, Spare Cutter Wheel Stored In Handle, Foldaway Reamer
- Handle Material Plastic
Product Information
- Brand Rothenberger
- MFR # 70020
- Zoro # G9179777
- UPC # 767676700206
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 5 1/4 in |
Tool Length | 5 1/2 in |
Details
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Copper, Stainless Steel, Cutting Action Screw Feed, Tool Length 5 1/2 in, Body Material Aluminum, Blade Material Steel, Features Consistent Working Radius, Copper Wheels Stored in Handle for Cutting Stainless Steel Tube, Protected Screw Spindle that Prevents Dirt Ingress and Jamming, Handle Design Knob, Handle Material Plastic, Includes (2) Spare Copper Cutting Wheels, Spare Cutter Wheel Stored In Handle, Foldaway Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M BETALINE XL SERIES 1MICRON WATER FILTER ELEMENT (XL09PP010DG)
- HDL HARDWARE Two Ear Pilaster Pak (15220)
- B & K LDR Exquisite Chrome Stainless Steel Shower Arm (520 2480CP)
- ANVIL 1-1/2" x 1" Forged Steel Hex Bushing Class 6000 (0361332604)
- ROTHENBERGER Pipe Shears, 2-1/2" Cutting Cap. (52030)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70015)
- ROTHENBERGER PEX Cutter, 1" Cutting Cap. (52005)
- ROTHENBERGER Tube Cutter, 1/4"-1-5/8" OD (70011)
- ROTHENBERGER Pipe Shears, 2" Cutting Cap. (52010)
- ROTHENBERGER Pipe Shears, 1-5/8" Cutting Cap. (52000)
- JOHN GUEST Tube Cutter (TSNIP)
- Rothenberger Pipe & Tubing Cutters