Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel Copper Plated Finish, 0.063 in Shaft Dia
Mfr # E-006-BC
Zoro # G800443875
product price:Â
$
0.25
/ea
Sold in multiples of 500 for $125.00
Key Features
Type
External-E
Fits Groove Diameter
0.05"
Material
Steel
Finish
Copper Plated
Thickness
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-006-BC
- Zoro #
- G800443875
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Copper Plated
- System of Measurement
- Inch
Description
Stamped Rings-Beryllium Copper. E-Clip External 1/16 BC PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.