Shop ROTOR CLIP
See all product information
Create Account
External C-Style Ring, Steel Black Phosphate Finish, 14 mm Shaft Dia, 25 PK
- Mfr # DC-14ST PD
- Zoro # G610609676
product price:Â
$
1.95
/pk of 25, $0.08/ea
Sold in multiples of 6Â pks for
$11.70
Key Features
Type
External
Fits Groove Diameter
12.7mm
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-14ST PD
- Zoro #
- G610609676
- UPC #
- -
- Country of Origin
- United States
- Item
- C-Style Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Metric
- Thickness Tolerance
- +0.000/-0.060 mm
- Ring Type
- Crescent Retaining Ring
- Location Style
- External
- Material Grade/Class
- Not Graded
- Standards
- REACH Compliant, RoHS Compliant
- Ring Sub-Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 14 mm
- Fits Groove Diameter
- 12.7mm
- Thickness
- 1 mm
- Free Inside Diameter
- 12.3 mm
- Free Outside Diameter
- 16.3 mm
- Fits Groove Width
- 1.1 mm
- Groove Diameter Tolerance
- +0.000/-0.110 mm
- Fits Groove Depth
- 0.65 mm
- Clearance Diameter
- 16.7 mm
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 14 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 12.7 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.65 mm, Free Inside Diameter 12.3 mm, Free Outside Diameter 16.3 mm, Clearance Diameter 16.7 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +0.000/-0.060 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.