Shop ROTOR CLIP
See all product information
Create Account
External C-Style Ring, Steel Black Phosphate Finish, 15 mm Shaft Dia, 25 PK
- Mfr # DC-15ST PD
- Zoro # G310609709
product price:Â
$
3.49
/pk of 25, $0.14/ea
Sold in multiples of 4Â pks for
$13.96
Key Features
Type
External
Fits Groove Diameter
13.6mm
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-15ST PD
- Zoro #
- G310609709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 15 mm
- Fits Groove Diameter
- 13.6mm
- Thickness
- 1 mm
- Free Inside Diameter
- 13.2 mm
- Free Outside Diameter
- 17.4 mm
- Fits Groove Width
- 1.1 mm
- Fits Groove Depth
- 0.7 mm
- Groove Diameter Tolerance
- +0.000/-0.110 mm
- Clearance Diameter
- 17.8 mm
Details
- Item
- C-Style Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Metric
- Location Style
- External
- Thickness Tolerance
- +0.000/-0.060 mm
- Material Grade/Class
- Not Graded
- Standards
- REACH Compliant, RoHS Compliant
- Ring Type
- Crescent Retaining Ring
- Ring Sub-Type
- Standard
- Shell Material
- Steel
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 15 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 13.6 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.7 mm, Free Inside Diameter 13.2 mm, Free Outside Diameter 17.4 mm, Clearance Diameter 17.8 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +0.000/-0.060 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.