CAD
Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel, Black Phosphate Finish, 50 PK
- Mfr # SE-74ST PA
- Zoro # G2605382
CAD Available
product price:Â
$
9.39
/pk of 50, $0.19/ea
Key Features
CAD Drawing
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE-74ST PA
- Zoro #
- G2605382
- UPC #
- 848790021337
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- E-Clip
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Rockwell Hardness
- RC47-52
- Thickness Tolerance
- +/-0.002 in
- Tensile Strength (PSI)
- 150,000 psi
- Standards
- RoHS Compliant
- Manufacturer Location
- Made in USA*
- Ring Type
- E-Style Retaining Ring
- Material Quality Standards
- ASME
- Location Style
- External
- Ring Sub-Type
- Standard
- Material Grade/Class
- Ungraded
- Free I.D.
- 0.616 in
- Free O.D.
- 1 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 3/4 in
- Fits Groove Diameter
- 0.625"
- Thickness
- 0.05 in
- Free Inside Diameter
- 1 in
- Free Outside Diameter
- 0.616 in
- Fits Groove Width
- 0.056 in
- Clearance Dia. (Released)
- 1.02 in
- Fits Groove Depth
- 0.062 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Clearance Dia. Free O.D.
- 1.0 in
- Clearance Diameter
- 1.02 in
- Groove Diameter Tolerance
- +0.003/-0.000 in
- For Shaft Dia.
- 3/4 in
Description
E Style Retaining Ring,0.05 In. Thk,PK50, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.625 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.062 in, Free Inside Diameter 1 in, Free Outside Diameter 0.616 in, Clearance Diameter 1.02 in, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.