Shop ROTOR CLIP
See all product information
Create Account
External Push-On Retaining Ring, Steel Zinc Plated Finish, 1 in Shaft Dia, 25 PK
- Mfr # TX-100ST ZD
- Zoro # G210609755
product price:Â
$
12.69
/pk of 25, $0.51/ea
Key Features
Type
External Push-On
Material
Steel
Finish
Zinc Plated
Thickness
0.015 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TX-100ST ZD
- Zoro #
- G210609755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1 in
- Thickness
- 0.015 in
- Free Outside Diameter
- 1.327 in
- Clearance Diameter Type
- Free OD
Details
- Item
- Retaining Ring
- Type
- External Push-On
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Location Style
- External
- Ring Type
- Self-Locking Retaining Ring
- Ring Sub-Type
- Curved Rim Tooth-Locking
- Shell Material
- Steel
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 1 in, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.327 in, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.