Shop ROTOR CLIP

External Retaining Ring, 18-8 Stainless Steel, Plain Finish

  • Mfr # CG-212SJ
  • Zoro # G2827106

product price: 
$
5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Type
External
Fits Groove Diameter
2.003"
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.078 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CG-212SJ
Zoro #
G2827106
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2-1/8 in
Fits Groove Diameter
2.003"
Thickness
0.078 in
Free Inside Diameter
1.989"
Fits Groove Width
0.086 in
Fits Groove Depth
0.061 in
Groove Width Tolerance
+0.005/-0.000 in
Groove Diameter Tolerance
+/-0.006 in
For Shaft Dia.
2 1/8 in

Details

Item
Retaining Ring
Type
External
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ANSI
Tensile Strength (PSI)
165,000 psi
Thickness Tolerance
+/-0.003 in
Radial Wall
0.168 in
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Material Quality Standards
ANSI
Pack Size
Small Pack
Ring Sub-Type
Heavy-Duty 2 Turn
Ring Type
Spiral Retaining Ring
Location Style
External
Free I.D.
1.989 in
Tensile Strength
165,000 psi
Shell Material
Stainless Steel

Description

Spiral Retaining Ring,0.078 In. Thk, System of Measurement Inch, Location Style External, Thickness 0.078 in, Fits Shaft Diameter 2 1/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.003 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.061 in, Free Inside Diameter 1.989 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 165,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.