Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Black Phosphate Finish, 100 PK
- Mfr # SH-40ST PA
- Zoro # G3162652
product price:Â
$
6.69
/pk of 100, $0.07/ea
Key Features
Type
External
For Bore Diameter
3/8 in
Fits Shaft Diameter
13/32 in
Fits Groove Diameter
0.382"
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH-40ST PA
- Zoro #
- G3162652
- UPC #
- 848790023355
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Tensile Strength (PSI)
- 120,000 psi
- Rockwell Hardness
- RC51-55
- Thickness Tolerance
- +/-0.001 in
- Standards
- RoHS Compliant
- Material Grade/Class
- Ungraded
- Manufacturer Location
- Made in USA*
- Location Style
- External
- Ring Type
- External Retaining Ring
- Material Quality Standards
- ASME
- Ring Sub-Type
- Standard
- Free I.D.
- 0.366 in
- Tensile Strength
- 120,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Bore Diameter
- 3/8 in
- Fits Shaft Diameter
- 13/32 in
- Fits Groove Diameter
- 0.382"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.366"
- Clearance Dia. (Released)
- 0.61 in
- Fits Groove Depth
- 0.012 in
- Fits Groove Width
- 0.029 in
- Hole Dia.
- 0.041 in
- Clearance Dia. (Expanded)
- 0.63 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Clearance Diameter
- 0.61 mm
- Groove Diameter Tolerance
- +/-0.002 in
- For Shaft Dia.
- 13/32 in
Description
Retaining Ring,External,0.025 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 13/32 in, For Bore Diameter 3/8 in, Fits Groove Diameter 0.382 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.012 in, Free Inside Diameter 0.366 in, Clearance Diameter 0.61 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type External Retaining Ring, Material Quality Standards ASME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.