Internal Retaining Ring, Steel, Black Phosphate Finish, 1 11/16 in Bore Dia., 10 PK
Mfr # HOI-168ST PA
Zoro # G510609776
product price:Â $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38
Key Features
Type
Internal
For Bore Diameter
1 11/16 in
Fits Groove Diameter
1.792 in
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOI-168ST PA
Zoro #
G510609776
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1 11/16 in
Fits Groove Diameter
1.792 in
Thickness
0.062 in
Free Outside Diameter
1.823 in
Groove Diameter Tolerance
+/-0.005 in
Fits Groove Depth
0.052 in
Fits Groove Width
0.068 in
Groove Width Tolerance
+/-0.004/0.000 in
Clearance Diameter Type
Free OD
Clearance Diameter
1.42 in
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Location Style
Internal
Ring Type
Housing Ring
Thickness Tolerance
+/-0.003 in
Ring Sub-Type
Inverted
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 11/16 in, Fits Groove Diameter 1.792 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.052 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.823 in, Clearance Diameter 1.42 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.