Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia.

  • Mfr # HOI-100-ZD

  • Zoro # G9138407


product price:  $0.40
/ea
Sold in multiples of 60 for $24.00

Key Features

Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.042 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOI-100-ZD
Zoro #
G9138407
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1 in
Thickness
0.042 in
Clearance Dia. (Released)
.810"
Hole Dia.
.042"
Fits Groove Width
.046"
Clearance Dia. (Compressed)
.750"
Number of Sizes
1
Fits Groove Depth
.025"
Groove Dia. Tolerance
±.003"
Groove Width Tolerance
+.003" / -.000"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.002"
Rockwell Hardness
HR30N 66-71
Number of Pieces
1

Description

Housing,Retaining Ring,Inv Int,1",ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.