Shop GENIUS TOOLS
Create Account
1/2in Dr. 518in(16mm) Spark Plug Socket
- Mfr # 427016
- Zoro # G023583853
original price:Â $6.27 , new price: $5.64 , 10 percent off
new price:Â
$
5.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427016
- Zoro #
- G023583853
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spark Plug Socket 16mm (5/8 Inch) 1/2 Inch Drive Chrome Vanadium Steel - 427016 Spark Plug Socket This 1/2in drive 16mm (5/8in) spark plug socket is built for consistent spark plug removal and installation where fit, reach, and durability matter. With a 70mm overall length, it helps you work in tighter engine bays while maintaining control. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long service life in professional toolboxes. Permanent size stamping supports quick identification and cleaner tool organization during repetitive maintenance work. Key Benefits 1/2in drive 16mm (5/8in) size provides secure spark plug engagement. 70mm overall length balances reach and control in confined engine spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist wear and rust in shop conditions. Size is stamped for permanent, fast identification and organized storage. High degree of movement improves access to difficult-to-reach fasteners. Meets or exceeds ANSI standards for dependable performance and consistency. Its material choice, stamped markings, and access-focused design support efficient spark plug service without compromising reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.