Zoro Homepage

Retaining Ring, Beryllium Copper Plain Finish, 3/16 in Shaft Dia, 100 PK

  • Mfr # SH-18BC

  • Zoro # G816036863


product price: $13.25
/pk 100, $0.13/ea

Key Features

Material
Beryllium Copper
Finish
Plain
Standards
REACH Compliant, RoHS Compliant
System of Measurement
Inch
Fits Groove Depth
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-18BC
Zoro #
G816036863
UPC #
-
Country of Origin
United States

Dimensions

Fits Groove Depth
0.006 in
Fits Groove Diameter
0.175 in
Fits Shaft Diameter
3/16 in
Thickness
0.015 in
Free Inside Diameter
0.168 in
Fits Groove Width
0.018 in
Clearance Diameter
0.286 in

Details

Material
Beryllium Copper
Finish
Plain
Standards
REACH Compliant, RoHS Compliant
System of Measurement
Inch
Ring Type
External Retaining Ring
Location Style
External
Item
Retaining Ring
Material Grade/Class
Ungraded

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.175 in, Fits Groove Width 0.018 in, Fits Groove Depth 0.006 in, Free Inside Diameter 0.168 in, Free Outside Diameter Not Applicable, Clearance Diameter 0.286 in, Material Beryllium Copper, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Restrictions

WARNING: This product can expose you to chemicals including Beryllium, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.