High-Voltage Lead Wire, R800, 16 AWG, 10kV DC, White, 50 ft

  • Mfr # R800-1016-9-50

  • Zoro # G712930333


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Tinned Copper
Trade Designation
R800
Nominal Outside Dia.
0.05 in
Voltage
10kV DC
Insulation Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R800-1016-9-50
Zoro #
G712930333
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Nominal Outside Dia.
0.05 in
Wire Size
16 AWG
Nominal Outside Diameter
0.14 in
Conductor Size
16 AWG
Overall Length
50 ft

Details

Item
High-Voltage Lead Wire
Conductor Material
Tinned Copper
Trade Designation
R800
Jacket Color
White
Voltage
10kV DC
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
302°F
Stranding
26 x 30
Standards
CSA, RoHS Compliant, UL 3239
Number of Conductors
1
Packaging
Spool
Series
R800
Conductor Insulation Material
Silicone
Temperature Rating - Maximum Dry
302 Degrees F
Conductor Insulation Color
White
Number of Strands
26

Description

High Voltage Lead Wire, Wire Size 16 AWG, Trade Designation HV, Insulation Material Silicone, Length 50 ft, Voltage 10kV DC, Jacket Color White, Conductor Material Tinned Copper, Temp. Rating 302 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.