X-Frame Cart, 8 Bu, White Vinyl
Mfr # G08-WWX-XFA-3ONN
Zoro # G2046703
product price:Â $253.99
/ea
Free Shipping & Returns
Key Features
Item - Laundry Carts
X-Frame Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Load Capacity
150 lb
Laundry Cart Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G08-WWX-XFA-3ONN
Zoro #
G2046703
UPC #
843977667742
Country of Origin
United States
Dimensions
Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Size
3"
Caster Dia.
3 in
Length
26"
Width
21"
Height
36"
Caster Diameter
3 in
Bag Width
20 in
Bag Height
30 in
Bag Length
26 in
Description
Hamper, Volume Capacity 8.9 cu. ft., Color White, Material Vinyl, Steel, plastic, Height 36 In., Width 21 In., Length 26 In., Number of Compartments 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.