Basket Truck, Canvas, Wood

  • Mfr # G06-CCX-RVC-3UNN

  • Zoro # G512319222


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Color
Canvas
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-CCX-RVC-3UNN
Zoro #
G512319222
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Length
29 1/4 in
Inside Width
19 1/4 in
Inside Height
30 3/4 in
Caster Wheel Dia.
3 in

Details

Color
Canvas
Load Capacity
600 lb
Item
Basket Truck
Bushel Capacity
6 bu
Cubic Yard Capacity
7.1 cu ft
Liner Style
Removable
Number of Compartments
1
Cubic Foot Capacity
7.1 cu ft
Mobility Option
Manual
End Style
Closed
Caster Mounting Type
Plate
Truck Style
Standard
Base Material
Wood
Caster Frame Material
Steel
Caster Wheel Type
Standard
Liner Color
Canvas
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Base Finish/Coating
Uncoated
Assembled/Unassembled
Unassembled
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Liner Material
Canvas
Number of Drain Holes
0
Quiet Performance Features
Polyurethane

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.