Basket Truck, Vinyl, Steel

  • Mfr # G36-BBB-PWA-4ULT

  • Zoro # G912319242


product price:  $644.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G36-BBB-PWA-4ULT
Zoro #
G912319242
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Width
1 13/50 in
Inside Height
28 in
Caster Mounting Height
5 9/100 in
Inside Length
35 1/4 in
Caster Wheel Dia.
4 in
Inside Width
25 1/4 in

Details

Color
Blue
Load Capacity
800 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
12 bu
Liner Style
Permanent
Cubic Foot Capacity
14.9 cu ft
Mobility Option
Manual
Cubic Yard Capacity
14.9 cu ft
Number of Compartments
2
Truck Style
Standard
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Caster Brake Type
(2) Locking Casters
Collapsible
No
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
End Style
Closed
Number of Drain Holes
0
Caster Core Material
Plastic
Liner Color
Blue
Base Material
Steel

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.