Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G08-GGX-RVC-3UNN
  • Zoro # G812319267

product price: 
$
368.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Gray
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G08-GGX-RVC-3UNN
Zoro #
G812319267
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Cubic Yard Capacity
10 cu ft
Liner Style
Removable
Mobility Option
Manual
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Bushel Capacity
8 bu
Number of Drain Holes
0
Caster Core Material
Plastic
Assembled/Unassembled
Unassembled
Collapsible
No
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Base Finish/Coating
Uncoated
Caster Frame Material
Steel
Liner Material
Vinyl
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Liner Color
Gray
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Base Material
Wood
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Truck Style
Standard
Wire Color
Gray

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Width
1 1/4 in
Inside Length
33 1/4 in
Inside Width
21 1/4 in
Inside Height
21 3/8 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Wire Rope Length
34 in
Length
34 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.