Basket Truck, Vinyl, Steel

  • Mfr # G36-KKK-PWC-4ULT

  • Zoro # G912319235


product price:  $644.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Black
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G36-KKK-PWC-4ULT
Zoro #
G912319235
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Width
1 13/50 in
Inside Length
35 1/4 in
Caster Mounting Height
5 9/100 in
Inside Width
25 1/4 in
Caster Wheel Dia.
4 in
Inside Height
28 in

Details

Color
Black
Load Capacity
800 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
12 bu
Cubic Yard Capacity
14.9 cu ft
Number of Compartments
2
Mobility Option
Manual
Cubic Foot Capacity
14.9 cu ft
Liner Style
Permanent
Caster Frame Material
Steel
Caster Core Material
Plastic
Caster Mounting Type
Plate
Liner Color
Black
Base Finish/Coating
Powder Coated
Number of Drain Holes
0
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Quiet Performance Features
Polyurethane
Caster Brake Type
(2) Locking Casters
Caster/Wheel Mounting Location
Corner
Collapsible
No
Base Material
Steel
Caster Wheel Type
Standard
Truck Style
Standard
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
End Style
Closed

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.