Basket Truck, Vinyl, Steel

  • Mfr # G36-WWW-PWC-4ULT

  • Zoro # G712319350


product price:  $644.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
White
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G36-WWW-PWC-4ULT
Zoro #
G712319350
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Inside Length
35 1/4 in
Caster Mounting Height
5 9/100 in
Inside Height
28 in
Caster Wheel Width
1 13/50 in
Inside Width
25 1/4 in
Caster Wheel Dia.
4 in

Details

Color
White
Load Capacity
800 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
12 bu
Cubic Foot Capacity
14.9 cu ft
Mobility Option
Manual
Cubic Yard Capacity
14.9 cu ft
Number of Compartments
2
Liner Style
Permanent
Caster Brake Type
(2) Locking Casters
Caster Wheel Type
Standard
Number of Drain Holes
0
Caster Core Material
Plastic
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Liner Color
White
Truck Style
Standard
End Style
Closed
Caster/Wheel Mounting Location
Corner
Base Finish/Coating
Powder Coated
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Caster Mounting Type
Plate
Base Material
Steel
Collapsible
No
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.