Basket Truck, Vinyl, Wire

  • Mfr # G08-PPW-PWA-3UNT

  • Zoro # G112319264


product price:  $384.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Color
Purple
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-PPW-PWA-3UNT
Zoro #
G112319264
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Inside Length
33 1/4 in
Caster Mounting Height
4 13/100 in
Inside Height
23 3/8 in
Inside Width
21 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in

Details

Color
Purple
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
8 bu
Mobility Option
Manual
Optional Lid
824JN23
Cubic Yard Capacity
10 cu ft
Liner Style
Permanent
Cubic Foot Capacity
10 cu ft
Number of Compartments
1
Caster Mounting Type
Plate
Truck Style
Standard
End Style
Closed
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Liner Color
Purple
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Number of Drain Holes
0
Caster Wheel Type
Standard
Base Material
Wire
Quiet Performance Features
Polyurethane
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.