Basket Truck, Vinyl, Wire

  • Mfr # G10-BBW-PWA-3UNT

  • Zoro # G812319120


product price:  $407.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-BBW-PWA-3UNT
Zoro #
G812319120
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Inside Width
23 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Length
35 1/4 in
Caster Mounting Height
4 13/100 in
Inside Height
25 1/4 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
10 bu
Cubic Yard Capacity
12.5 cu ft
Mobility Option
Manual
Liner Style
Permanent
Optional Lid
10F472
Number of Compartments
1
Cubic Foot Capacity
12.5 cu ft
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Caster Wheel Type
Standard
Truck Style
Standard
Caster Brake Type
No Brake Included
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Collapsible
No
Caster Mounting Type
Plate
Caster Core Material
Plastic
Caster/Wheel Configuration
(4) Swivel
Liner Color
Blue
End Style
Closed
Liner Material
Vinyl
Base Material
Wire
Base Finish/Coating
Powder Coated

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.