Basket Truck, Vinyl, Wire

  • Mfr # G18-BBW-PWC-3UNT

  • Zoro # G912319068


product price: $451.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18-BBW-PWC-3UNT
Zoro #
G912319068
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Inside Height
30 3/8 in
Inside Length
41 1/4 in
Inside Width
29 1/4 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JK6
Cubic Yard Capacity
21.9 cu ft
Bushel Capacity
18 bu
Liner Style
Permanent
Mobility Option
Manual
Number of Compartments
1
Cubic Foot Capacity
21.9 cu ft
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Finish/Coating
Powder Coated
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Caster Mounting Type
Plate
Caster Wheel Type
Standard
End Style
Closed
Truck Style
Standard
Caster/Wheel Mounting Location
Corner
Base Material
Wire
Liner Material
Vinyl
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Liner Color
Blue
Assembled/Unassembled
Assembled
Caster Core Material
Plastic

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.