Basket Truck, Vinyl, Wood

  • Mfr # G04-NNX-RVA-3UNN

  • Zoro # G412319322


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Color
Brown
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G04-NNX-RVA-3UNN
Zoro #
G412319322
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Width
17 1/4 in
Inside Height
18 1/4 in
Inside Length
25 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
Brown
Load Capacity
600 lb
Item
Basket Truck
Liner Style
Removable
Number of Compartments
1
Bushel Capacity
4 bu
Cubic Foot Capacity
4.9 cu ft
Mobility Option
Manual
Cubic Yard Capacity
4.9 cu ft
Caster Frame Material
Steel
Base Material
Wood
Truck Style
Standard
End Style
Closed
Caster Wheel Type
Standard
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Collapsible
No
Caster Mounting Type
Plate
Assembled/Unassembled
Unassembled
Liner Color
Brown
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Corner
Caster Core Material
Plastic
Base Finish/Coating
Uncoated
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.