Perm Liner Truck, 14 bu, gray vinyl

  • Mfr # G14-GGW-PMA-3UNN
  • Zoro # G5441773
product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G14-GGW-PMA-3UNN
Zoro #
G5441773
UPC #
843977674795
Country of Origin
United States
Material
Vinyl, Steel, Hardwood, Rubber
Color
Gray
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Includes
Wood Base
Container Material
Vinyl
Bushel Capacity
14 bu
Caster Configuration
(4) Swivel
Optional Lid
10F474
Caster Material
Polyurethane
Item - Basket Trucks
Basket Truck
Liner Style
Permanent
Container Material - Hoppers and Cube Trucks
Vinyl
Caster Type
(4) Swivel
Cubic Yard Capacity
0.64 cu yd
Frame Material - Hoppers and Cube Trucks
Steel
Cubic Foot Capacity
17.8 cu ft
Color - Hoppers and Cube Trucks
Gray
Volume Capacity
5/8 cu. yd.
Load Capacity - Hoppers and Cube Trucks
600 lb.
Frame Material
Steel
Mobility Option
Manual
Number of Compartments
1
Caster/Wheel Configuration
(4) Swivel
End Style
Closed
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Truck Style
Standard
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Includes Frame Bumpers
Without Frame Bumpers
Liner Material
Vinyl
Collapsible
No
Base Material
Wood
Liner Color
Gray
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Base Finish/Coating
Uncoated
Wire Color
Gray

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Container Height
27-1/2 in
Caster Dia.
3"
Inside Width
28 in
Inside Length
40 in
Caster Wheel Dia.
3 in
Inside Height
27 1/2 in
Overall LxWxH
40 in x 28 in x 34 in
Wire Rope Length
40 in
Length
40 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.8 cu ft, Cubic Yard Capacity 0.64 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Gray, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 40 in, Inside Width 28 in, Inside Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Overall Height 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews