Basket Truck, Vinyl, Wood

  • Mfr # G08-WWW-PMA-3UNN

  • Zoro # G312319316


product price:  $305.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
White
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-WWW-PMA-3UNN
Zoro #
G312319316
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Inside Height
23 in
Inside Length
33 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Width
21 1/4 in

Details

Color
White
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
8 bu
Mobility Option
Manual
Liner Style
Permanent
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Cubic Yard Capacity
10 cu ft
Optional Lid
824JN22
Base Material
Wood
Liner Color
White
Liner Material
Vinyl
Truck Style
Standard
Number of Drain Holes
0
Caster Core Material
Plastic
Caster Frame Material
Steel
Base Finish/Coating
Kiln Dried
End Style
Closed
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Collapsible
No
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.