Basket Truck, Vinyl, Wood

  • Mfr # G10-GGW-PMC-3UNN

  • Zoro # G112319080


product price:  $324.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Gray
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-GGW-PMC-3UNN
Zoro #
G112319080
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Inside Width
23 1/4 in
Inside Height
24 5/8 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Length
35 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Liner Style
Permanent
Cubic Foot Capacity
12.5 cu ft
Number of Compartments
1
Cubic Yard Capacity
12.5 cu ft
Optional Lid
10F472
Bushel Capacity
10 bu
Number of Drain Holes
0
Caster Wheel Type
Standard
Base Finish/Coating
Kiln Dried
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Corner
Base Material
Wood
Caster Core Material
Plastic
End Style
Closed
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Caster Frame Material
Steel
Liner Color
Gray
Truck Style
Standard

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.