Basket Truck, Vinyl, Wood

  • Mfr # G14-WWW-PMA-3UNN

  • Zoro # G212318921


product price:  $345.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
White
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-WWW-PMA-3UNN
Zoro #
G212318921
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Length
39 1/4 in
Caster Mounting Height
4 13/100 in
Inside Height
27 3/4 in
Inside Width
27 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in

Details

Color
White
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
17.8 cu ft
Optional Lid
824JN4
Bushel Capacity
14 bu
Mobility Option
Manual
Liner Style
Permanent
Number of Compartments
1
Cubic Foot Capacity
17.8 cu ft
End Style
Closed
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Base Finish/Coating
Kiln Dried
Caster Core Material
Plastic
Collapsible
No
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Liner Color
White
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Truck Style
Standard

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.