Basket Truck, Vinyl, Wood

  • Mfr # G16-KKX-RVA-3UNN
  • Zoro # G712319091
product price: 
$
415.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Black
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G16-KKX-RVA-3UNN
Zoro #
G712319091
UPC #
-
Country of Origin
United States
Color
Black
Load Capacity
600 lb
Item
Basket Truck
Number of Compartments
1
Bushel Capacity
16 bu
Mobility Option
Manual
Cubic Foot Capacity
19.4 cu ft
Cubic Yard Capacity
19.4 cu ft
Liner Style
Removable
Quiet Performance Features
Polyurethane
Collapsible
No
Number of Drain Holes
0
Caster Core Material
Plastic
Liner Material
Vinyl
Caster Wheel Type
Standard
End Style
Closed
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Base Material
Wood
Caster Brake Type
No Brake Included
Truck Style
Standard
Caster/Wheel Configuration
(4) Swivel
Liner Color
Black
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Uncoated
Caster Frame Material
Steel
Wire Color
Black

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
3 in
Inside Width
27 1/4 in
Inside Length
39 1/4 in
Caster Wheel Width
1 1/4 in
Inside Height
30 3/8 in
Caster Mounting Height
4 1/8 in
Wire Rope Length
40 in
Length
40 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews